Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/4 In, 1/4 Shank
Mfr # 310-002068A
Zoro # G8413282
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/4"
- Length of Cut 1/2 in
- Trade Number SC-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002068A
- Zoro # G8413282
- UPC # 888226068932
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1/2 in |
Overall Length | 2 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 1/4 in, Trade Number SC-15, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK2 (07660700937)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/8 x 3/8in, 60G (61463624489)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Flame, 1/4 In, 1/4 Shank (310-002157C)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2 (19D899)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- Zoro Select Carbide Burs