Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/8 In, 1/8 Shank
Mfr # 310-002063
Zoro # G9082245
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002063
- Zoro # G9082245
- UPC # 888226068871
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D801)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-002015)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- DRILLCO SC-3XL, SOLID CARB BUR SGL CUT - MAGNUM (7C124CSC)
- Zoro Select Carbide Burs