Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/4 In, 1/8 Shank
Mfr # 310-002069
Zoro # G8552686
product price: $11.07
/ea
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SC-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002069
- Zoro # G8552686
- UPC # 888226068956
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P150 G, AlO, PK100 (66261131631)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- MIRKA 4.5 x 9 in. Mirlon Total Scuff UF 1500 Grit (MI136762)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D799)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- Zoro Select Carbide Burs