Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/4 In, 1/4 Shank
Mfr # 310-002705
Zoro # G8147937
product price: $20.11
/ea
$20.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SC-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002705
- Zoro # G8147937
- UPC # 888226071734
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 6 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Length | 6 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SC-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4917)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16, 1/8 Shank (310-002133)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (803-2362)
- Zoro Select Carbide Burs