Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/4 In, 1/4 Shank
Mfr # 310-002605
Zoro # G8176935
$20.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SC-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002605
- Zoro # G8176935
- UPC # 888226071307
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 6 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Length | 6 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SC-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- Zoro Select Carbide Burs