Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/2 In, 1/4 Shank
Mfr # 310-002607
Zoro # G8047733
product price: $33.10
/ea
$33.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SC-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002607
- Zoro # G8047733
- UPC # 888226071321
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 7 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Shank Length | 6 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SC-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23450)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- BON TOOL Truck Brush, 3" Silver Flagged Poly Bristles, 10" X 3" (84-157)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/8 Shank (310-002044)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002121)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001173)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- Zoro Select Carbide Burs