Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1/2 In, 1/4 Shank
Mfr # 310-002504
Zoro # G7540504
$33.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SC-5NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002504
- Zoro # G7540504
- UPC # 888226070744
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-5NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Coarse, PK5 (61463687185)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843323)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- Zoro Select Carbide Burs