Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 1 In, 1/4 Shank
Mfr # 310-002078
Zoro # G7977094
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SC-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002078
- Zoro # G7977094
- UPC # 888226069045
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96102)
- SCOTCH-BRITE Abrasive Roll, Very Fine, 30 ft., 12" W (61500189594)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-001115)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/8 Shank (310-002044)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-14, 3/16 (10579)
- Zoro Select Carbide Burs