Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 5/8, 1/4 Shank
Mfr # 310-002142
Zoro # G8442707
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SG-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002142
- Zoro # G8442707
- UPC # 888226069748
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287828)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- ASTRO PNEUMATIC Backing Pad, 6", PSA (4608)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (26486)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002082)
- ZORO SELECT Carbide Bur, Flame, 1/4 In, 1/4 Shank (310-002157C)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- KODIAK CUTTING TOOLS SB-4 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5429039)
- Zoro Select Carbide Burs