Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 3/16
Mfr # 19D766
Zoro # G4608371
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SG-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D766
- Zoro # G4608371
- UPC # 190735395431
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1 1/2 in |
Shank Length | 1 in |
Head Length | 1/2 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1 1/2 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 in, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399136)
- S & H INDUSTRIES BLAST GUN (AC11604)
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- S AND H INDUSTRIES Allsource Main Support Poles for Allsource Cabinet 41800 & 42000 (41834)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D825)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-002227)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- Zoro Select Carbide Burs