Shop All Carbide Burs
This Product is Discontinued
Zoro Select
Carbide Bur, Pointed Tree, 1/8 (Discontinued)
Mfr # 19D762
Zoro # G4527336
This Product is Discontinued
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 3/8 in
- Trade Number SG-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D762
- Zoro # G4527336
- UPC # 190735395394
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Length | 1 1/8 in |
Head Dia. | 1/8 in |
Shank Dia. | 1 1/2 in |
Head Length | 3/8 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1 1/2 in, Head Dia. 1/8 in, Head Length 3/8 in, Overall Length 1 1/2 in, Trade Number SG-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 1/8 in, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.