Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/8
Mfr # 19D761
Zoro # G4594694
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 5/16 in
- Trade Number SG-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D761
- Zoro # G4594694
- UPC # 190735395387
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 3/16 in |
Head Dia. | 1/8 in |
Head Length | 5/16 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 3/16 in, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 (66253349757)
- ALC Pick Up Tube (40151)
- ZORO SELECT Carbide Bur, Tree, 5/8 In, 1/4 Shank (310-002122)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D796)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/4 Shank (310-002083C)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002105C)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- Zoro Select Carbide Burs