Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/8
Mfr # 19D760
Zoro # G4561331
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/4 in
- Trade Number SG-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D760
- Zoro # G4561331
- UPC # 190735395370
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/4 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 1/4 in, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS ST 2.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 2.5", 50PK (11-42502/50)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- ROCKWELL Sandpaper Assorted 20Pcs (RW9155)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/4 (19D870)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- ZORO SELECT Carbide Bur, Radius End, 5/8 In, 1/4 Shank (310-002076)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- Zoro Select Carbide Burs