Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/8, 1/8 Shank
Mfr # 310-002145
Zoro # G2972509
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SG-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002145
- Zoro # G2972509
- UPC # 888226069779
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-44, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- CGW ABRASIVES Backup Pad, 5, Med (49519)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- WIDIA Carbide Bur, Ball Shape (M40344)
- Zoro Select Carbide Burs