Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/4
Mfr # 19D892
Zoro # G4571524
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SG-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D892
- Zoro # G4571524
- UPC # 190735396674
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-51, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- MERIT Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194103)
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23501)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- Zoro Select Carbide Burs