Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/4, 1/8 Shank
Mfr # 310-002135
Zoro # G8552862
product price: $10.50
/ea
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SG-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002135
- Zoro # G8552862
- UPC # 888226069670
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 65,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 36xPK10 (70850)
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 3/4" Flange (69026)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D801)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/4 Shank (310-002199)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 10° Reg. Lgth, SM-3, 1/4 (11407)
- Zoro Select Carbide Burs