Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 3/8
Mfr # 19D908
Zoro # G4566073
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SM-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D908
- Zoro # G4566073
- UPC # 190735396827
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Buffing Compound Bar, Brown Rouge, 1lb, PK4 (3W769)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/4" x 7/8 (08W600)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/8 Shank (310-001101)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D875)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-2, 5/16 (10971)
- Zoro Select Carbide Burs