Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 3/8
Mfr # 19D745
Zoro # G4584054
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SM-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D745
- Zoro # G4584054
- UPC # 190735395264
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Length | 1 7/8 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Shank Length 1 7/8 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green (66252942300)
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- PEARL Redline Max A.O. DC Grinding Wheel 9 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED90H)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- DRILLCO SA-9, SOLID CARBIDE BUR D DBL CUT -7000A (7A164BDC)
- Zoro Select Carbide Burs