Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 3/8, 1/4 Shank
Mfr # 310-002201
Zoro # G8042011
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SM-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002201
- Zoro # G8042011
- UPC # 888226070379
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 3/8 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 3/8 in, Trade Number SM-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 60,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- MARCO 5 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL5)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399144)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- Zoro Select Carbide Burs