Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/8, 1/8 Shank
Mfr # 310-001193
Zoro # G2972901
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 5/8 in
- Trade Number SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001193
- Zoro # G2972901
- UPC # 888226067690
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- HOMAX Pad Steel Wool Multigrade Asst (1021114)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-001227)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002017C)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- Zoro Select Carbide Burs