Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/4
Mfr # 19D903
Zoro # G4564971
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SM-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D903
- Zoro # G4564971
- UPC # 190735396773
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 1 in |
Head Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D673)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-001187)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Cylinder, 1/16 In, 1/8 Shank (310-002002)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A, SA-53, 3/16 (10043)
- Zoro Select Carbide Burs