Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/4, 1/4 Shank
Mfr # 310-002200
Zoro # G9082315
product price: $13.52
/ea
$13.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SM-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002200
- Zoro # G9082315
- UPC # 888226070362
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 65,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- UNITED ABRASIVES/SAIT SAIT 23328 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23328)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46236)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D801)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- Zoro Select Carbide Burs