Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/2, 1/4 Shank
Mfr # 310-002202
Zoro # G8356591
product price: $20.93
/ea
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002202
- Zoro # G8356591
- UPC # 888226070386
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 5/8 in, Trade Number SM-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- BON TOOL Truck Brush, 3" Silver Flagged Poly Bristles, 10" X 3" (84-157)
- HOT MAX Flap Disk 60 Grit Blue Zircon 4 1/2 X 7/8 (26298)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-HLx20)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-002022)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- MAGNUM Carbide Burr, Series 7000N, 12 Head Dia, 12 Length of Cut, Inverted Taper Shape SN Head Shape (7N132ADC)
- Zoro Select Carbide Burs