Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/2, 1/4 Shank
Mfr # 310-001202
Zoro # G8369076
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-001202
- Zoro # G8369076
- UPC # 888226067799
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 5/8 in, Trade Number SM-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 120G (66261136613)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002125)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-14, 3/16 (10579)
- Zoro Select Carbide Burs