Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 5/8 In, 1/4 Shank
Mfr # 310-002108
Zoro # G8291446
product price: $37.18
/ea
$37.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SE-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002108
- Zoro # G8291446
- UPC # 888226069397
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 018-81924 3 x 21 in. 24 Grit Cloth Floor Sanding Belt - Pack Of 10 (757416)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- GYROS FIBER DISK HT 1-1/2X1/8"" (11-32156)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 80 Grit (30502T)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002029)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002034C)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120022)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- Zoro Select Carbide Burs