Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 3/8 In, 1/4 Shank
Mfr # 310-002714
Zoro # G8010947
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002714
- Zoro # G8010947
- UPC # 888226071857
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 6 5/8 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 6 5/8 in, Trade Number SE-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank (DULSN42)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94122)
- WEILER CW, 7" x 0.045" x 7/8", A60TWB (56275)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-002015)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002506)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-001202)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 8 pc (310-120019)
- Zoro Select Carbide Burs