Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 3/8 In, 1/4 Shank
Mfr # 310-002614
Zoro # G8355977
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Oval
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002614
- Zoro # G8355977
- UPC # 888226071413
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 6 5/8 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 6 5/8 in, Trade Number SE-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 3/16 (43187527)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (63642502602)
- FIREPOWER Wire Cup Brush, 2-1/2"Diameter (FPW1423-2107)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002017C)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-001023)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D875)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- Zoro Select Carbide Burs