Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/8 In, 1/8 Shank
Mfr # 310-006200
Zoro # G2972125
Sold in multiples of 2 for $15.42
$15.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/8"
- Length of Cut 7/32 in
- Trade Number SE-41L2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-006200
- Zoro # G2972125
- UPC # 888226073530
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/32 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-41L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 90,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8358HTR)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- BUFF & SHINE Buff & Shine BFS-1600 Buffing Pad Cleaning Spur Tool (BFS-1600)
- JONES STEPHENS 1-1/2 in. x 10 yds. Water Resistant Sand Cloth (C25002)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/4 Shank (310-002112C)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/8 Shank (310-001101)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- PFERD Carbide Bur - Tree Shape (Pointed), STEEL Cut - 5/8" x 1" x 1/4" Shank - SG-6 (24838)
- Zoro Select Carbide Burs