Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/8 In, 1/8 Shank
Mfr # 310-002100A
Zoro # G2972615
product price: $8.93
/ea
Sold in multiples of 2 for $17.86
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/8"
- Length of Cut 7/32 in
- Trade Number SE-41L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002100A
- Zoro # G2972615
- UPC # 888226066723
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/32 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SE-41L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 90,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P220, 1/RL (23-584-220)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #120 (M-172788)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066678)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- ZORO SELECT Carbide Bur, Ball, 1/8 (19D850)
- Zoro Select Carbide Burs