Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/8 In, 1/8 Shank
Mfr # 310-001100B
Zoro # G2973260
product price: $8.93
/ea
Sold in multiples of 2 for $17.86
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Oval
- Cutter Dia. 1/8"
- Length of Cut 7/32 in
- Trade Number SE-41L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001100B
- Zoro # G2973260
- UPC # 888226066709
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/32 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SE-41L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 90,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- 3M Single-Angle Sanding Sponge, 8" L (910-DSA-12)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-001063)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- Zoro Select Carbide Burs