Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/4 In, 1/4 Shank
Mfr # 310-002713
Zoro # G8013117
product price: $19.87
/ea
$19.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002713
- Zoro # G8013117
- UPC # 888226071840
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 6 1/4 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 3/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SE-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- CLEMCO Hollo-Blast Complete (10C01076)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- NYLOX Disc Brush, Crimped Composite Back Round Straight, 3-1/2 in Brush Dia, 7/8 in Center Hole, 0.04 in F (85798)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002072C)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-001227)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, Cylinder, 1/16 In, 1/8 Shank (310-002002)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002154)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- Zoro Select Carbide Burs