Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/4 In, 1/4 Shank
Mfr # 310-002105C
Zoro # G8552817
product price: $12.18
/ea
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002105C
- Zoro # G8552817
- UPC # 888226069366
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 3/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 65,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- AIRCAT SANDING PAD FOR 6320 (ACA13144)
- WALTER SURFACE TECHNOLOGIES 3 x 1/4 in. Mounted Wheel Brush (13C123)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Zirconia (80402)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 8 pc (310-120019)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002603)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (900-9014)
- Zoro Select Carbide Burs