Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 3/8, 1/4 Shank
Mfr # 310-002231
Zoro # G8552993
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Cutter Dia. 3/8"
- Length of Cut 3/8 in
- Trade Number SN-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002231
- Zoro # G8552993
- UPC # 888226070560
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/8 in |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle 13 Degrees , Overall Length 2 1/8 in, Trade Number SN-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 60,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7010363096)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4.5"dia, 5/8-11" (07Q049)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- OSG Carbide Bur, Cylinder, 3/8 in. (861-3750)
- Zoro Select Carbide Burs