Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 3/4, 1/4 Shank
Mfr # 310-002230
Zoro # G7980734
$62.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Cutter Dia. 3/4"
- Length of Cut 5/8 in
- Trade Number SN-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002230
- Zoro # G7980734
- UPC # 888226070553
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 5/8 in |
Overall Length | 2 3/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 5/8 in, Included Angle 30 Degrees , Overall Length 2 3/8 in, Trade Number SN-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 35,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/4 Shank (310-002112C)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-002137C)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002513)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- DRILL AMERICA 1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank (DULSN42)
- Zoro Select Carbide Burs