Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 3/32, 1/8 Shank
Mfr # 310-002221
Zoro # G2972308
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Cutter Dia. 3/32"
- Length of Cut 1/8 in
- Trade Number SN-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002221
- Zoro # G2972308
- UPC # 888226070454
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 1/8 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 90,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M Rotary Flap Peen Assm, 9/16x1-1/4in, PK10 (7000000786)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001174)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-1A, 1/4 (10287)
- Zoro Select Carbide Burs