Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 3/32, 1/8 Shank
Mfr # 310-001221
Zoro # G2972859
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Inverted Cone
- Cutter Dia. 3/32"
- Length of Cut 1/8 in
- Trade Number SN-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001221
- Zoro # G2972859
- UPC # 888226067843
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 1/8 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 90,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5" Dia - 5/16"-24 UNF Threaded Shaft Hook & Loop Sander Pad with 5 Vacuum Holes (RSP33)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- SHAVIV Mango II Kit Kwc (154-00024)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D875)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/8" x 1/2" x 1/8" Shank - SC-42 (23191)
- Zoro Select Carbide Burs