Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 1/8, 1/8 Shank
Mfr # 310-002222
Zoro # G2972299
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Cutter Dia. 1/8"
- Length of Cut 3/16 in
- Trade Number SN-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002222
- Zoro # G2972299
- UPC # 888226070461
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 3/16 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/16 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 90,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 150G, White (07660788283)
- HUTCHINS MANUFACTURING SANDING FILE BLOCK (HU5541H)
- K-TOOL INTERNATIONAL K Tool International KTI-71301 3 x 0.06 in. Cut-Off Discs - Pack of 25 (KTI-71301)
- UNEEDA Sanding Disc 6" Grit #150 EKASTORM Hook & Loop (M-160435)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002068A)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D745)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002111)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (968-5000-60)
- Zoro Select Carbide Burs