Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 1/4, 1/8 Shank
Mfr # 310-001225
Zoro # G8552521
product price: $12.17
/ea
$12.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Inverted Cone
- Cutter Dia. 1/4"
- Length of Cut 1/4 in
- Trade Number SN-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001225
- Zoro # G8552521
- UPC # 888226067881
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/4 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 3/4 in, Trade Number SN-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 65,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 777F, Orange (7000118386)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- WIDIA Carbide Bur, Ball, 1/4 In (M40330)
- Zoro Select Carbide Burs