Shop All Carbide Burs
Zoro Select
Carbide Bur, Flame, 5/16 In, 1/4 Shank
Mfr # 310-002729
Zoro # G7813461
product price: $25.63
/ea
$25.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SH-2L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002729
- Zoro # G7813461
- UPC # 888226072014
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SH-2L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #80 (M-172854)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #120 (P-103669)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank (310-002135)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D745)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002107)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL3NF)
- Zoro Select Carbide Burs