Shop All Carbide Burs
Zoro Select
Carbide Bur, Flame, 1/2 In, 1/4 Shank
Mfr # 310-002730
Zoro # G7957205
product price: $38.20
/ea
$38.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 1/2"
- Length of Cut 1-1/4 in
- Trade Number SH-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002730
- Zoro # G7957205
- UPC # 888226072021
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4 in |
Overall Length | 6 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 6 in |
Head Dia. | 1/2 in |
Head Length | 1 1/4 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SH-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING VGCK- 7 Piece Carbon Steel Twisted Wire Tube Brush Kit For Valve Guides With Ring Handles (VGCK)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66623333418)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit (30562)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-001023)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- Zoro Select Carbide Burs