Shop All Carbide Burs
Zoro Select
Carbide Bur, Flame, 1/2 In, 1/4 Shank
Mfr # 310-002154
Zoro # G8199755
product price: $26.27
/ea
$26.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 1/2"
- Length of Cut 1-1/4 in
- Trade Number SH-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002154
- Zoro # G8199755
- UPC # 888226069854
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/4 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 22230 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (22230)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- Zoro Select Carbide Burs