Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 5/16 In, 1/4 Shank
Mfr # 310-002048
Zoro # G9715264
product price: $14.38
/ea
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SB-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002048
- Zoro # G9715264
- UPC # 888226068727
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/16 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-16 Standard Tapered Type Mandrel for Cartridge Roll (CR-16)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- OSBORN Crimped Wire End Brush, 1", 0003006700 (0003006700)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank (310-003005)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-002227)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- KODIAK CUTTING TOOLS SK-42 Type SK Carbide Bur 90 Deg Angle Single Cut (5427411)
- Zoro Select Carbide Burs