Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/8 In, 1/4 Shank
Mfr # 310-002588
Zoro # G8445552
product price: $23.54
/ea
$23.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder With End Cut
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SB-3NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002588
- Zoro # G8445552
- UPC # 888226125925
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- CLESCO CR-8-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-4)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-002184)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002120)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- Zoro Select Carbide Burs