Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/8 In, 1/4 Shank
Mfr # 310-002047X
Zoro # G8415696
product price: $26.92
/ea
$26.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 3/8"
- Length of Cut 1-1/2 in
- Trade Number SB-3X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002047X
- Zoro # G8415696
- UPC # 888226125918
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/2 in |
Overall Length | 3 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 1 1/2 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/2 in, Included Angle Not Applicable, Overall Length 3 1/4 in, Trade Number SB-3X, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- WALTER SURFACE TECHNOLOGIES Hand Finishing Pad, 6"x9", Maroon (07A100)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002733)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- Zoro Select Carbide Burs