Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/4 In, 1/4 Shank
Mfr # 310-002591
Zoro # G8063501
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder With End Cut
- Cutter Dia. 3/4"
- Length of Cut 1 in
- Trade Number SB-7NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002591
- Zoro # G8063501
- UPC # 888226125956
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-7NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4"-20 Shank, 120G (11393)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D825)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- Zoro Select Carbide Burs