Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/32
Mfr # 19D816
Zoro # G4556763
original price:
$5.44
13% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Flat End, End Cut
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SB-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D816
- Zoro # G4556763
- UPC # 190735395912
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 in |
Head Dia. | 3/32 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-42, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- NORTON ABRASIVES CutOff Whl, 57A601-RB25, 7"x.035"x1-1/4" (66252922989)
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41487)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002068A)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D655)
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- Zoro Select Carbide Burs