Shop All Carbide Burs
This Product is Discontinued
Zoro Select
Carbide Bur, End Cut, 3/16 (Discontinued)
Mfr # 19D810
Zoro # G4596295
This Product is Discontinued
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Flat End, End Cut
- Cutter Dia. 1/4"
- Length of Cut 3/16 in
- Trade Number SB-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D810
- Zoro # G4596295
- UPC # 190735395851
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/16 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Head Length | 3/16 in |
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Overall Length 1 3/4 in, Trade Number SB-51, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.