Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/8 In, 1/4 Shank
Mfr # 310-002029
Zoro # G1978649
product price: $12.86
/ea
$12.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/8"
- Length of Cut 5/8 in
- Trade Number SB-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002029
- Zoro # G1978649
- UPC # 888226068505
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 6x.040 in., Type 1A (75528)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/4 Shank (310-002086C)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/8 Shank (310-001103)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Ball Sd 6"shk 1/4"x3/8"x5/16" (01V610)
- Zoro Select Carbide Burs