Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/4 In, 1/8 Shank
Mfr # 310-002044
Zoro # G8552643
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/4"
- Length of Cut 3/16 in
- Trade Number SB-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002044
- Zoro # G8552643
- UPC # 888226068680
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/16 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 3/16 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SB-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Extra Coarse, 30 in Dia, PK10 (60440202228)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- 3M Diamond Mcrfnshng Flm Belt 675L, 4inx98-1 (675L)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- ZORO SELECT Carbide Bur, Cylinder, 1/16 In, 1/8 Shank (310-002002)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002029)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-001187)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- DRILLCO SF-81, SOLID CARB BUR SGL CUT - MAGNUM (70F081SC)
- Zoro Select Carbide Burs