Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/4 In, 1/4 Shank
Mfr # 310-001968
Zoro # G9082202
$15.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SB-1L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-001968
- Zoro # G9082202
- UPC # 888226068147
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-1L, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 100G, PK5 (66252941624)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105645)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002154)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D825)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- ZORO SELECT Carbide Bur, Cone, 1/8 In, 1/8 Shank (310-002169)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005C)
- Zoro Select Carbide Burs